Zoro Homepage

Extension Set 1/2" Dr, 5 in, 10 in, 20 in L, 3 Pieces, Chrome

  • Mfr # 4114

  • Zoro # G4315403


product price: $96.40
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
5 in, 10 in, 20 in
Finish
Chrome
Number of Pieces
3
Features
Ball Detent, Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4114
Zoro #
G4315403
UPC #
025141041149
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
5 in, 10 in, 20 in
Output Drive Size
1/2"
Socket Size
1/2 in
Container Length
5 1/4 in
Container Height
23 in
Input Drive Size
1/2 in
Container Width
1 in

Details

Item
Extension Set
Finish
Chrome
Number of Pieces
3
Features
Ball Detent, Corrosion Resistance
For Use With
1/2" Drive Sockets
Measurement Type
SAE
Material
Alloy Steel
Includes
5, 10, 20" Extensions, Plastic Tray
SAE or Metric
SAE
Output Drive Type
Female Square
Impact Rated
No
Standards
ASME B107.110-2012
Drive Type
Hand
Number of Points
4
Locking
No
Insulated
No
Container Type
Tray
Container Features
Slim Fit
Input Drive Gender
Female
Input Drive Shape
Square
Output Drive Gender
Male
Non-Sparking
No
Output Drive Shape
Square
Socket Extension Type
Standard
Socket Extension Style
Standard
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Product details about the SK PROFESSIONAL TOOLS - 4114 Socket Extension Set.
Socket extension sets typically include a variety of extension lengths and sizes, providing versatility for different tasks and situations. These sets often come in handy cases or trays, allowing for easy organization and access to the extensions, making them essential additions to any mechanic or industry professional toolkit.
The SK Professional Tools - 4114 Socket Extension Set is a comprehensive toolset designed for use with 1/2" drive sockets. The set includes three pieces, each with an output drive size of 1/2", and input drive size of 1/2 in. These extensions come in varying lengths of 5 in, 10 in, and 20 in to accommodate different needs. Each piece features a square-shaped male output drive and female input drive that are compatible with standard socket sizes.
Crafted from durable alloy steel, this extension set is built to resist corrosion over time thanks to its chrome finish. The material ensures longevity while the ball detent feature provides secure socket retention during usage. While not rated for impact or insulated, these extensions are suitable for hand-driven applications.
This extension set comes neatly packed in a slim-fit plastic tray measuring at a container width of one inch, length of five and quarter inches, and height of twenty-three inches making it convenient for storage or transport. It adheres to ASME B107.110-2012 standards indicating its quality construction and design integrity. This SAE-standardized extension set does not have locking or non-sparking features but offers reliable performance across various general tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.