Extension Set 3/8" Dr, 1 1/2 in, 3 in, 6 in, 12 in L, 4 Pieces, Chrome

  • Mfr # 4514

  • Zoro # G4066876


product price: $68.96
/ea

Key Features

Drive Size
3/8"
Overall Length
1 1/2 in, 3 in, 6 in, 12 in
Finish
Chrome
Number of Pieces
4
Features
Diamond Knurled Grip, Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4514
Zoro #
G4066876
UPC #
025141045147
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
1 1/2 in, 3 in, 6 in, 12 in
Output Drive Size
3/8"
Input Drive Size
3/8 in
Socket Size
3/8 in
Container Height
17 7/8 in
Container Width
1 in
Container Length
5 in

Details

Item
Extension Set
Finish
Chrome
Number of Pieces
4
Features
Diamond Knurled Grip, Corrosion Resistance
For Use With
3/8" Drive Sockets
Output Drive Type
Female Square
Measurement Type
SAE
Includes
1-1/2, 3, 6, 12" Extensions, Plastic Tray
SAE or Metric
SAE
Impact Rated
No
Number of Points
4
Locking
No
Standards
ASME B107.110-2012
Material
Alloy Steel
Drive Type
Hand
Non-Sparking
No
Container Features
Slim Fit
Input Drive Gender
Female
Output Drive Shape
Square
Insulated
No
Socket Extension Type
Standard
Output Drive Gender
Male
Input Drive Shape
Square
Container Type
Tray
Includes Insulation
Not Insulated
Socket Extension Style
Standard
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Product details about the SK PROFESSIONAL TOOLS - 4514 Socket Extension Set.
Socket extension sets typically include a variety of extension lengths and sizes, providing versatility for different tasks and situations. These sets often come in handy cases or trays, allowing for easy organization and access to the extensions, making them essential additions to any mechanic or industry professional toolkit.
The SK Professional Tools 4514 Socket Extension Set is a comprehensive kit designed for use with 3/8" drive sockets. The set includes four standard socket extensions, each with a different overall length: 1 1/2 in, 3 in, 6 in, and 12 in. This variety of sizes provides flexibility for various tasks requiring the application of hand-driven force to fasteners. Each extension features an input drive size of 3/8", compatible with female square-shaped inputs.
Crafted from durable alloy steel, these extensions are built to withstand rigorous use without compromising their integrity or performance. They feature a chrome finish that not only enhances their aesthetic appeal but also offers corrosion resistance - an essential attribute for tools frequently exposed to harsh environments or materials that could cause rusting or degradation over time. A notable feature of these extensions is the diamond knurled grip which aids in providing a firm hold during usage.
This set comes neatly packed in a slim fit plastic tray measuring at container height of 17-7/8 inches, width of one inch and length five inches making it suitable for organized storage and easy transportation. The output drive type is female square while the output drive gender is male; both attributes contribute towards compatibility with diverse socket types within the specified size range (3/8"). Adhering to ASME B107.110-2012 standards, this product demonstrates commitment towards quality construction and reliable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.