Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flare Nut Wrench, Head Size 1" x 1-1/8"

  • Mfr # F3236

  • Zoro # G4442322


product price: $46.99
/ea

Key Features

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3236
Zoro #
G4442322
UPC #
025141232363
Country of Origin
China

Dimensions

Wrench Head Sizes
1 in, 1 1/8 in
Overall Length
10 in
Head Size
1 in, 1 1/8 in
Size
1" x 1-1/8"
Head Thickness
13/16 in

Details

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
Box End Style
Double Hex
SAE or Metric
SAE
Number of Points
6
Item
Flare Nut Wrench
Ratcheting Configuration
Non-Ratcheting
Wrench Material
Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Insulated
No
Finish
Chrome
Material
Alloy Steel
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Offset
15 Degrees
Opening Angle (Deg.)
0 Degrees
Head Type
Standard
Non-Magnetic
No
Color
Silver
Head Offset Angle
0 Degrees
Nonsparking
No
Tether Style
Tether Capable
Handle Type
One Piece
Opening Type
6-Point Flare Nut
Weight
0.89 lb
Ratcheting
No
Corrosion Resistant
Yes
Measurement Type
SAE

Description

Flare Nut Wrench, Alloy Steel, Chrome, Head Size 1 in, 1 1/8 in, 6-Point Flare Nut, 10 in, 0 Degrees , Head Thickness 13/16 in, Insulated No, SAE, Double End, Handle Type One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.