Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flare Nut Wrench, Head Size 10mm x 12mm

  • Mfr # 8810

  • Zoro # G4011271


product price: $22.11
/ea

Key Features

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8810
Zoro #
G4011271
UPC #
025141088106
Country of Origin
China

Dimensions

Wrench Head Sizes
10 mm, 12 mm
Overall Length
5 1/2 in
Head Size
10 mm, 12 mm
Head Thickness
11/64 in

Details

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
Box End Style
Double Hex
SAE or Metric
Metric
Number of Points
6
Ratcheting Configuration
Non-Ratcheting
Finish
Chrome
Item
Flare Nut Wrench
Insulated
No
Wrench Material
Steel
Material
Alloy Steel
Offset
15 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Head Type
Standard
Color
Silver
Tether Style
Tether Capable
Opening Angle (Deg.)
0 Degrees
Nonsparking
No
Weight
0.128 lb
Handle Type
One Piece
Ratcheting
No
Head Offset Angle
0 Degrees
Non-Magnetic
No
Corrosion Resistant
Yes
Measurement Type
Metric
Opening Type
6-Point Flare Nut

Description

Flare Nut Wrench, Alloy Steel, Chrome, Head Size 10 mm, 12 mm, 6-Point Flare Nut, 5 1/2 in, 0 Degrees , Head Thickness 11/64 in, Insulated No, Metric, Double End, Handle Type One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.