Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flare Nut Wrench, Head Size 1/4" x 5/16"

  • Mfr # F810

  • Zoro # G4296765


product price: $19.59
/ea

Key Features

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F810
Zoro #
G4296765
UPC #
025141208108
Country of Origin
China

Dimensions

Wrench Head Sizes
1/4 in, 5/16 in
Overall Length
4 in
Head Size
1/4 in, 5/16 in
Head Thickness
15/64 in

Details

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
Box End Style
Double Hex
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Item
Flare Nut Wrench
Offset
15 Degrees
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Wrench Material
Steel
Finish
Chrome
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Nonsparking
No
Ratcheting
No
Handle Type
One Piece
Tether Style
Tether Capable
Opening Type
6-Point Flare Nut
Corrosion Resistant
Yes
Opening Angle (Deg.)
0 Degrees
Weight
0.052 lb
Color
Silver
Measurement Type
SAE
Non-Magnetic
No
Head Type
Standard
Head Offset Angle
0 Degrees

Description

Flare Nut Wrench, Alloy Steel, Chrome, Head Size 1/4 in, 5/16 in, 6-Point Flare Nut, 4 in, 0 Degrees , Head Thickness 15/64 in, Insulated No, SAE, Double End, Handle Type One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.