Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flare Nut Wrench, Head Size 3/4" x 7/8"

  • Mfr # F2428

  • Zoro # G4195414


product price: $34.29
/ea

Key Features

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2428
Zoro #
G4195414
UPC #
025141224283
Country of Origin
China

Dimensions

Wrench Head Sizes
3/4 in, 7/8 in
Overall Length
7 3/4 in
Head Size
3/4 in, 7/8 in
Head Thickness
35/64 in

Details

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
Box End Style
Double Hex
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Insulated
No
Offset
15 Degrees
Item
Flare Nut Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Chrome
Wrench Material
Steel
Nonsparking
No
Opening Type
6-Point Flare Nut
Opening Angle (Deg.)
0 Degrees
Non-Magnetic
No
Ratcheting
No
Weight
0.427 lb
Handle Type
One Piece
Color
Silver
Measurement Type
SAE
Tether Style
Tether Capable
Head Offset Angle
0 Degrees
Head Type
Standard
Corrosion Resistant
Yes

Description

If you need a high-quality tool for working with flare nuts, the SK Professional Tools F2428 Flare Nut Wrench is what you are looking for. This SAE wrench has 6-point points that are designed to work with both 3/4 in and 7/8 in head sizes. The straight wrench shape makes it easy to reach hard to reach places. Made of chrome, this wrench has a silver finish that gives it an attractive look. It also comes with a tether capabile standard tool. The SK Professional Tools F2428 Flare Nut Wrench is just what you need when working on vehicles or other machinery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.