Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flare Nut Wrench, Head Size 3/8" x 7/16"

  • Mfr # F1214

  • Zoro # G4084717


product price: $21.79
/ea

Key Features

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1214
Zoro #
G4084717
UPC #
025141212143
Country of Origin
China

Dimensions

Wrench Head Sizes
3/8 in, 7/16 in
Overall Length
5 1/4 in
Head Size
3/8 in, 7/16 in
Head Thickness
19/64 in

Details

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
Box End Style
Double Hex
SAE or Metric
SAE
Number of Points
6
Finish
Chrome
Ratcheting Configuration
Non-Ratcheting
Offset
15 Degrees
Item
Flare Nut Wrench
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Material
Steel
Head Movement
Fixed
Material
Alloy Steel
Non-Magnetic
No
Corrosion Resistant
Yes
Measurement Type
SAE
Color
Silver
Head Offset Angle
0 Degrees
Opening Type
6-Point Flare Nut
Ratcheting
No
Head Type
Standard
Opening Angle (Deg.)
0 Degrees
Nonsparking
No
Tether Style
Tether Capable
Weight
0.12 lb
Handle Type
One Piece

Description

Flare Nut Wrench, Alloy Steel, Chrome, Head Size 3/8 in, 7/16 in, 6-Point Flare Nut, 5 1/4 in, 0 Degrees , Head Thickness 19/64 in, Insulated No, SAE, Double End, Handle Type One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.