Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flare Nut Wrench, Head Size 5/8" x 3/4"

  • Mfr # F2024

  • Zoro # G4442313


product price: $34.19
/ea

Key Features

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2024
Zoro #
G4442313
UPC #
025141220247
Country of Origin
China

Dimensions

Wrench Head Sizes
5/8 in, 3/4 in
Overall Length
7 1/4 in
Head Size
5/8 in, 3/4 in
Size
5/8" x 3/4"
Head Thickness
35/64 in

Details

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
Box End Style
Double Hex
SAE or Metric
SAE
Number of Points
6
Wrench Material
Steel
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Material
Alloy Steel
Ratcheting Configuration
Non-Ratcheting
Offset
15 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Item
Flare Nut Wrench
Finish
Chrome
Insulated
No
Head Movement
Fixed
Opening Angle (Deg.)
0 Degrees
Handle Type
One Piece
Head Type
Standard
Measurement Type
SAE
Weight
0.26 lb
Color
Silver
Corrosion Resistant
Yes
Opening Type
6-Point Flare Nut
Non-Magnetic
No
Nonsparking
No
Ratcheting
No
Head Offset Angle
0 Degrees
Tether Style
Tether Capable

Description

Flare Nut Wrench, Alloy Steel, Chrome, Head Size 5/8 in, 3/4 in, 6-Point Flare Nut, 7 1/4 in, 0 Degrees , Head Thickness 35/64 in, Insulated No, SAE, Double End, Handle Type One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.