Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flare Nut Wrench Set, 11 Pieces, 6 Pts

  • Mfr # 371

  • Zoro # G7559501


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Wrench Product Grouping
Wrench Sets
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371
Zoro #
G7559501
UPC #
025141003710
Country of Origin
China

Dimensions

Wrench Head Sizes
1/4 in, 5/16 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 21 mm, 7/8 in
Overall Length
4.13 mm, 5 mm, 5.25 mm, 5.57 mm, 6.18 mm, 6.19 mm, 6.81 mm, 7.12 mm, 7.13 mm, 7.62 mm, 7.63 mm
Range of Lengths
5-7/64 in to 8-55/64 in
Head Size
1/4 in, 5/16 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 21 mm, 7/8 in
Head Thickness
6/25 in, 29/100 in, 21/50 in, 11/25 in, 9/20 in, 11/20 in
Range of Lengths (In.)
5 7/64 in to 8 55/64 in
Range of Head Sizes
184 in to 7/8 in, 9 mm to 21 mm

Details

Wrench Product Grouping
Wrench Sets
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
SAE or Metric
SAE, Metric
Number of Points
6
Measurement Type
SAE/Metric
Standards
ASME
Includes
(1) Vinyl Pouch
Item
Flare Nut Wrench Set
Insulated
No
Finish
Chrome
Wrench Style
Flare Nut
Head Movement
Fixed
Number of Pieces
11
Offset
15 Degrees
Wrenches Included
1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 7/8", 9mm x 11mm, 10mm x 12mm, 13mm x 14mm, 15mm x 17mm, 16mm x 18mm, 19mm x 21mm
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Material
Alloy Steel
Handle Type
One Piece
Tether Style
Not Tether Capable
Color
Silver
Nonsparking
No
Corrosion Resistant
Yes
Head Type
Offset
Non-Magnetic
No
Opening Angle (Deg.)
0 Degrees
Container Type
Rack
Ratcheting
No
Container Color
Green
Opening Type
6-Point Flare Nut
Weight
2.62 lb
Head Offset Angle
15 Degrees
Number of Tools
11

Description

SK Professional Tools' 371 Flare Nut Wrench Set offers a wide range of tools that are ideal for various applications. It is an 11-piece wrench set, which comes with 6 points. The flare nut end wrenches are designed to fit 15 degrees offset. The alloy steel construction ensures durability and strength, while the chrome finish protects against corrosion and rusting. These wrenches have a straight shape with 6-point measurements, making them suitable for many types of jobs. With SK Professional Tools' 371 Flare Nut Wrench Set, you can tackle your next project with confidence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.