Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Groove Pliers, 7", Tongue

  • Mfr # 7507

  • Zoro # G921890350


product price: $18.75
/ea

Key Features

Type
Serrated Jaws
Handle Color
Green/Black
Material
Steel
Finish
Brushed
Plier Item
Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7507
Zoro #
G921890350
UPC #
025141075076
Country of Origin
United States

Details

Type
Serrated Jaws
Handle Color
Green/Black
Material
Steel
Finish
Brushed
Plier Item
Pliers
Standards
ANSI
Includes
7 Tongue & Groove Pliers
Handle Material
Vinyl Coated
Application
Automotive

Description

Groove Pliers, 7 In.,Tongue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.