Impact Socket, 1" Drive, 1-1/4" Size, Number of Points: 6
Mfr # 85640
Zoro # G4423544
product price: $40.01
/eaKey Features
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
Socket Depth
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85640
Zoro #
G4423544
UPC #
025141856408
Country of Origin
China
Dimensions
Drive Size
1 in
Size
1-1/4"
Overall Length
2 1/2 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
Drive Type
Square
Material
Alloy Steel
Impact Rated
No
Features
Corrosive Tested Tough Resistant
Description
Impact Socket, Drive Type Square, Drive Size 1 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.