Impact Socket, 1" Drive, 1-15/16" Size
Mfr # 88862
Zoro # G4425696
product price: $91.94
/ea
Free Shipping & Returns
Key Features
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Socket Depth
Standard
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
88862
Zoro #
G4425696
UPC #
025141888621
Country of Origin
China
Dimensions
Drive Size
1 in
Size
1-15/16"
Overall Length
4-1/4 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Impact Rated
No
Category Type
Impact Socket
Features
Ball Retainer, Corrosive Resistant
Material
Alloy Steel
Drive Type
Square
Description
This SK Tools 88862 1" Drive Impact Socket is an essential for your tool box. It has a 6-point design and black oxide finish, which makes it durable and corrosion resistant. The alloy steel construction of this impact socket means that it will not corrode or bend easily. With a ball retainer, you can keep the socket on the nut when loosening or tightening. The 6-point design allows you to get better grip around fasteners, while the square drive provides increased torque. This high quality SK Tools Impact Socket is what you need to make sure that your project goes smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.