Impact Socket, 1" Drive, 1-3/8" Size, SAE
Mfr # 85644
Zoro # G4423571
product price: $40.37
/eaKey Features
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Socket Depth
Standard
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85644
Zoro #
G4423571
UPC #
025141856446
Country of Origin
China
Dimensions
Drive Size
1 in
Size
1-3/8"
Overall Length
2 11/16 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Alloy Steel
Impact Rated
No
Category Type
Impact Socket
Drive Type
Square
Features
Corrosive Tested Tough Resistant
Description
Impact Socket, Drive Type Square, Drive Size 1 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.