Zoro Homepage

Impact Socket, 1" Drive, 2-3/16" Size

  • Mfr # 88870

  • Zoro # G5135855


product price: $115.51
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Size
2-3/16"
Overall Length
4-1/2 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88870
Zoro #
G5135855
UPC #
025141888706
Country of Origin
China

Dimensions

Drive Size
1 in
Size
2-3/16"
Overall Length
4-1/2 in
Socket Depth
Deep

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
Features
Pin Retainer, Corrosive Resistant
Socket Type
Deep Impact
Impact Rated
No
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Drive Type
Square

Description

Impact Socket, Drive Type Square, Drive Size 1 in, Hot Forged Alloy Steel, Manganese Phosphate, Impact Rated No, Socket Depth Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.