Impact Socket, 1" Drive, 2-3/4" Size, Overall Length: 5"
Mfr # 88888
Zoro # G4425836
product price: $314.24
/ea
Free Shipping & Returns
Key Features
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Socket Depth
Standard
Drive Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88888
Zoro #
G4425836
UPC #
025141888881
Country of Origin
China
Dimensions
Drive Size
1 in
Size
2-3/4"
Overall Length
5 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Drive Type
Square
Category Type
Impact Socket
Features
Ball Retainer, Corrosive Resistant
Material
Alloy Steel
Impact Rated
No
Description
Impact Socket, Drive Type Square, Drive Size 1 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.