Zoro Homepage

Impact Socket, 1" Drive, 26mm Size

  • Mfr # 85726

  • Zoro # G4423745


product price: $48.75
/ea

Key Features

SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Impact Rated
No
Socket Depth
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85726
Zoro #
G4423745
UPC #
025141857269
Country of Origin
China

Dimensions

Drive Size
1 in
Size
26mm
Overall Length
2 1/2 in
Socket Depth
Standard

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Impact Rated
No
Drive Type
Square
Features
Corrosion Resistant
Category Type
Impact Socket
Material
Alloy Steel

Description

Impact Socket, Drive Type Square, Drive Size 1 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.