Impact Socket, 1" Drive, 35mm Size, Metric
Mfr # 85735
Zoro # G4424113
product price: $53.26
/eaKey Features
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Features
Rust Preventative Compound
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85735
Zoro #
G4424113
UPC #
025141857351
Country of Origin
China
Dimensions
Drive Size
1 in
Size
35mm
Overall Length
2 3/4 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Features
Rust Preventative Compound
Material
Alloy Steel
Drive Type
Square
Impact Rated
No
Category Type
Impact Socket
Description
Impact Socket, Drive Type Square, Drive Size 1 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.