Impact Socket, 1" Drive, 46mm Size
Mfr # 85746
Zoro # G4424156
product price: $61.02
/eaKey Features
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Socket Depth
Standard
Features
Corrosion Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85746
Zoro #
G4424156
UPC #
025141857467
Country of Origin
China
Dimensions
Drive Size
1 in
Size
46mm
Overall Length
2 3/4 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Features
Corrosion Resistant
Material
Alloy Steel
Drive Type
Square
Category Type
Impact Socket
Impact Rated
No
Description
This Sk Professional Tools 46mm 1" Drive Impact Socket is the perfect tool for any mechanic. The alloy steel is resistant to corrosion, so you can count on it to last. This black oxide impact socket has a square drive that allows you to adjust parts without having to reposition the wrench. Its 6-point configuration provides greater contact with fasteners and helps reduce stripping out. With an overall length of 2 3/4", this 46mm size socket fits perfectly in your hand for added control. For superior grip and durability, get yourself this Sk Professional Tools 46mm 1" Drive Impact Socket today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.