Locking Extension 3/8" Dr, 19 1/2 in L, 1 Pieces, Chrome
Mfr # 45187
Zoro # G4314283
product price: $62.48
/eaKey Features
Drive Size
3/8"
Finish
Chrome
Number of Pieces
1
For Use With
3/8" Drive Sockets
Features
Locking, Corrosion Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45187
Zoro #
G4314283
UPC #
025141451870
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
19 1/2 in
Output Drive Size
3/8"
Input Drive Size
3/8 in
Socket Size
3/8 in
Description
Socket Extension, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 19 1/2 in, Socket Size 3/8 in, Hand, Alloy Steel, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.