Locking Extension Set 3/8" Dr, 7 1/2 in, 13 1/2 in, 19 1/2 in L, 3 Pieces, Chrome

  • Mfr # 4516

  • Zoro # G4065941


product price: $168.07
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Overall Length
7 1/2 in, 13 1/2 in, 19 1/2 in
Finish
Chrome
Number of Pieces
3
For Use With
3/8" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4516
Zoro #
G4065941
UPC #
025141045161
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
7 1/2 in, 13 1/2 in, 19 1/2 in
Output Drive Size
3/8"
Container Length
4 7/8 in
Socket Size
3/8 in
Input Drive Size
3/8 in
Container Height
22 in
Container Width
1 in

Details

Item
Locking Extension Set
Finish
Chrome
Number of Pieces
3
For Use With
3/8" Drive Sockets
Features
Locking, Corrosion Resistance
Material
Alloy Steel
Measurement Type
SAE
Impact Rated
No
Drive Type
Hand
Standards
ASME B107.110-2012
Locking
Yes
Output Drive Type
Female Square
Number of Points
4
SAE or Metric
SAE
Includes
7-1/2, 13-1/2, 19-1/2" Extensions, Plastic Tray
Container Features
Slim Fit
Output Drive Gender
Male
Output Drive Shape
Square
Input Drive Shape
Square
Non-Sparking
No
Container Type
Tray
Insulated
No
Socket Extension Type
Standard
Input Drive Gender
Female
Includes Locking
Locking Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Socket Extension Style
Standard

Description

The SK Professional Tools 4516 Socket Extension Set is a versatile set of tools that can be used for a wide range of applications. It features a locking design, making it easy to lock the extension in place and remove it when needed. This set comes with three different lengths, 7 1/2", 13 1/2" and 19 1/2". The socket extensions are made from alloy steel and have a chrome finish. The 3/8" drive size fits into most sockets. If you are looking for an effective tool that will make your job easier, the SK Professional Tools 4516 Socket Extension Set is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.