Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Nose Pliers, 11" Long, Extra

  • Mfr # 17830

  • Zoro # G621890353


product price: $47.45
/ea

Key Features

Handle Material
Vinyl Coated
Type
Serrated Jaws
Tip
Straight
Material
Steel
Includes
Straight, Extra Long Reach Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17830
Zoro #
G621890353
UPC #
025141000450
Country of Origin
United States

Details

Handle Material
Vinyl Coated
Type
Serrated Jaws
Item
Pliers
Tip
Straight
Material
Steel
Includes
Straight, Extra Long Reach Pliers
Application
Automotive
Standards
ANSI
Finish
Brushed
Handle Color
Green/Black

Description

Needle Nose Pliers, 11 In. Long,Extra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.