Zoro Homepage

Pliers Set Combination, 2 pc

  • Mfr # 17839

  • Zoro # G821890177


product price: $38.65
/ea

Key Features

Includes
6 Combination Slip-Joint Pliers, 8 Combination Slip-Joint Pliers
Application
Automotive
Handle Material
Vinyl Coated
Plier Material
Steel
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17839
Zoro #
G821890177
UPC #
025141025811
Country of Origin
United States

Details

Includes
6 Combination Slip-Joint Pliers, 8 Combination Slip-Joint Pliers
Application
Automotive
Item
Pliers Set
Handle Material
Vinyl Coated
Plier Material
Steel
Standards
ANSI
Type
Serrated Jaws
Finish
Brushed
Handle Color
Green/Black

Description

Pliers Set Combination,2 pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.