Zoro Homepage

Pliers Set Pump, 3 pc

  • Mfr # 17840

  • Zoro # G621890247


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Handle Material
Vinyl Coated
Finish
Brushed
Standards
ANSI
Handle Color
Green/Black
Includes
8 Heavy Duty Diagonal Cutting Pliers, 8 Long Nose Pliers with Cutter, 10 Tongue & Groove Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17840
Zoro #
G621890247
UPC #
025141025828
Country of Origin
United States

Details

Handle Material
Vinyl Coated
Item
Pliers Set
Finish
Brushed
Standards
ANSI
Handle Color
Green/Black
Includes
8 Heavy Duty Diagonal Cutting Pliers, 8 Long Nose Pliers with Cutter, 10 Tongue & Groove Pliers
Plier Material
Steel
Application
Automotive

Description

Pliers Set Pump,3 pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.