Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Point, Metric Combination Wrench 6, 11pc,

  • Mfr # SK01487A

  • Zoro # G121890365


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Number of Points
6
Application
Automotive
Finish
Polished
Includes
8mm 6 Point Commbination Wrench, 10mm 6 Point Commbination Wrench, 11mm 6 Point Commbination Wrench, 12mm 6 Point Commbination Wrench, 13mm 6 Point Commbination Wrench, 14mm 6 Point Commbination Wrench, 15mm 6 Point Commbination Wrench, 16mm 6 Point Commbination Wrench, 17mm 6 Point Commbination Wrench, 18mm 6 Point Commbination Wrench, 19mm 6 Point Commbination Wrench
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01487A
Zoro #
G121890365
UPC #
025141115246
Country of Origin
China

Details

Number of Points
6
Application
Automotive
Finish
Polished
Item
Wrench Set
Includes
8mm 6 Point Commbination Wrench, 10mm 6 Point Commbination Wrench, 11mm 6 Point Commbination Wrench, 12mm 6 Point Commbination Wrench, 13mm 6 Point Commbination Wrench, 14mm 6 Point Commbination Wrench, 15mm 6 Point Commbination Wrench, 16mm 6 Point Commbination Wrench, 17mm 6 Point Commbination Wrench, 18mm 6 Point Commbination Wrench, 19mm 6 Point Commbination Wrench
Material
Steel
Standards
ANSI
Color
Silver

Description

Point, Metric Combination Wrench 6,11pc,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.