Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Point, SAE Combination Wrench Set 6, 7pc,

  • Mfr # SK01489A

  • Zoro # G921890336


product price: $58.65
/ea

Key Features

Includes
3/8, 7/16, 1/2 9/16 5/8 11/16 3/4 12 point short combination wrenches
Material
Steel
Number of Points
12
Color
Silver
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01489A
Zoro #
G921890336
UPC #
-
Country of Origin
China

Details

Includes
3/8, 7/16, 1/2 9/16 5/8 11/16 3/4 12 point short combination wrenches
Material
Steel
Number of Points
12
Color
Silver
Standards
ANSI
Item
Wrench Set
Application
Automotive
Finish
Polished

Description

Point, SAE Combination Wrench Set 6,7pc,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.