Zoro Homepage

Ratcheting Wrench, Head Size 11mm

  • Mfr # 80004

  • Zoro # G9995867


product price: $37.69
/ea

Key Features

Finish
Chrome
Number of Points
6
Overall Length
7 1/8 in
SAE or Metric
Metric
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80004
Zoro #
G9995867
UPC #
025141033243
Country of Origin
United States

Dimensions

Overall Length
7 1/8 in
Wrench Head Sizes
11mm
Head Size
11 mm
Size
11mm
Wrench Length Style
Standard
Head Thickness
5/16 in, 9/16 in

Details

Finish
Chrome
Number of Points
6
SAE or Metric
Metric
Wrench Style
Combination
Material
Alloy Steel
Standards
ANSI B107.100-2010
Tether Capable
Not Tether Capable
Reversing
No
Offset
0 Degrees
Single End/Double End
Double End
Flexible Head
No
Item
Ratcheting Wrench
Wrench Item
Ratcheting Combination Wrench
Number of Geared Teeth
216
Head Movement
Fixed
Insulated
No
Min. Arc Swing
1.7 Degrees
Box End Style
Hex
Ratcheting Configuration
Open and Box End
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Wrench Material
Steel
Handle Color
Silver
Ratcheting
Yes
Box End Type
6-Point Box End
Opening Type
Rounded
Tether Style
Not Tether Capable
Head Offset Angle
0 Degrees
Opening Angle (Deg.)
0 Degrees
Anti-Slip Design
No
Head Type
Standard
Weight
0.168 lb
Nonsparking
No
Corrosion Resistant
Yes
Non-Magnetic
No
Handle Type
One Piece
Measurement Type
Metric

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 7 1/8 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 5/16 in, 9/16 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.