Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 1/2 in.

  • Mfr # 80040

  • Zoro # G9995955


product price: $40.29
/ea

Key Features

Finish
Chrome
Number of Points
6
Overall Length
7 7/8 in
SAE or Metric
SAE
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80040
Zoro #
G9995955
UPC #
025141033151
Country of Origin
United States

Dimensions

Overall Length
7 7/8 in
Size
1/2"
Wrench Head Sizes
1/2 in
Head Size
1/2 in
Head Thickness
3/8 in, 11/16 in
Wrench Length Style
Standard

Details

Finish
Chrome
Number of Points
6
SAE or Metric
SAE
Wrench Style
Combination
Material
Alloy Steel
Wrench Shape
Straight
Flexible Head
No
Reversing
No
Single End/Double End
Double End
Offset
0 Degrees
Head Movement
Fixed
Item
Ratcheting Wrench
Standards
ANSI B107.100-2010
Min. Arc Swing
1.7 Degrees
Ratcheting Configuration
Open and Box End
Number of Geared Teeth
216
Wrench Product Grouping
Wrenches
Wrench Material
Steel
Box End Style
Hex
Insulated
No
Wrench Item
Ratcheting Combination Wrench
Tether Capable
Not Tether Capable
Opening Type
Rounded
Head Offset Angle
0 Degrees
Ratcheting
Yes
Box End Type
6-Point Box End
Opening Angle (Deg.)
0 Degrees
Measurement Type
SAE
Handle Type
One Piece
Tether Style
Not Tether Capable
Head Type
Standard
Handle Color
Silver
Weight
0.23 lb
Non-Magnetic
No
Nonsparking
No
Corrosion Resistant
Yes
Anti-Slip Design
No

Description

If you are looking for a high-quality ratcheting wrench, the SK 80040 Ratcheting Wrench is the tool to have on hand. The alloy steel wrench has an overall length of 7 7/8 in. and a 1/2" head size. Offering six points, this combination wrench is designed with an open and box end that ratchets in both directions. It also has a chrome finish and offset of 0 degrees. If you want to complete your job with ease, make sure to equip yourself with the SK 80040 Ratcheting Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.