Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 12mm

  • Mfr # 80005

  • Zoro # G9995851


product price: $39.15
/ea

Key Features

Finish
Chrome
Number of Points
6
Overall Length
7 1/2 in
SAE or Metric
Metric
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80005
Zoro #
G9995851
UPC #
025141033250
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in
Head Size
12 mm
Size
12mm
Wrench Head Sizes
12mm
Head Thickness
3/8 in, 5/8 in
Wrench Length Style
Standard

Details

Finish
Chrome
Number of Points
6
SAE or Metric
Metric
Wrench Style
Combination
Material
Alloy Steel
Single End/Double End
Double End
Offset
0 Degrees
Flexible Head
No
Standards
ANSI B107.100-2010
Item
Ratcheting Wrench
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Reversing
No
Box End Style
Hex
Min. Arc Swing
1.7 Degrees
Insulated
No
Tether Capable
Not Tether Capable
Wrench Item
Ratcheting Combination Wrench
Wrench Material
Steel
Ratcheting Configuration
Open and Box End
Wrench Shape
Straight
Number of Geared Teeth
216
Head Offset Angle
0 Degrees
Anti-Slip Design
No
Box End Type
6-Point Box End
Corrosion Resistant
Yes
Nonsparking
No
Opening Type
Rounded
Opening Angle (Deg.)
0 Degrees
Tether Style
Not Tether Capable
Ratcheting
Yes
Non-Magnetic
No
Weight
0.208 lb
Head Type
Standard
Handle Type
One Piece
Handle Color
Silver
Measurement Type
Metric

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 7 1/2 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 3/8 in, 5/8 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.