Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 13mm

  • Mfr # 80006

  • Zoro # G9995842


product price: $37.90
/ea

Key Features

Finish
Chrome
Number of Points
6
Overall Length
7 7/8 in
SAE or Metric
Metric
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80006
Zoro #
G9995842
UPC #
025141033267
Country of Origin
United States

Dimensions

Overall Length
7 7/8 in
Wrench Head Sizes
13mm
Size
13mm
Head Size
13 mm
Head Thickness
3/8 in, 11/16 in
Wrench Length Style
Standard

Details

Finish
Chrome
Number of Points
6
SAE or Metric
Metric
Wrench Style
Combination
Material
Alloy Steel
Offset
0 Degrees
Wrench Item
Ratcheting Combination Wrench
Insulated
No
Wrench Material
Steel
Head Movement
Fixed
Min. Arc Swing
1.7 Degrees
Tether Capable
Not Tether Capable
Reversing
No
Box End Style
Hex
Wrench Product Grouping
Wrenches
Number of Geared Teeth
216
Standards
ANSI B107.100-2010
Wrench Shape
Straight
Flexible Head
No
Ratcheting Configuration
Open and Box End
Item
Ratcheting Wrench
Single End/Double End
Double End
Nonsparking
No
Head Offset Angle
0 Degrees
Tether Style
Not Tether Capable
Box End Type
6-Point Box End
Opening Angle (Deg.)
0 Degrees
Handle Color
Silver
Opening Type
Rounded
Measurement Type
Metric
Anti-Slip Design
No
Weight
0.23 lb
Ratcheting
Yes
Handle Type
One Piece
Head Type
Standard
Non-Magnetic
No
Corrosion Resistant
Yes

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 13 mm, Overall Length 7 7/8 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 3/8 in, 11/16 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.