Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 14mm

  • Mfr # 80007

  • Zoro # G9995833


product price: $34.42
/ea

Key Features

Finish
Chrome
Number of Points
6
Overall Length
8 3/8 in
SAE or Metric
Metric
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80007
Zoro #
G9995833
UPC #
025141033274
Country of Origin
United States

Dimensions

Overall Length
8 3/8 in
Size
14mm
Wrench Head Sizes
14mm
Head Size
14 mm
Wrench Length Style
Standard
Head Thickness
3/8 in, 3/4 in

Details

Finish
Chrome
Number of Points
6
SAE or Metric
Metric
Wrench Style
Combination
Material
Alloy Steel
Insulated
No
Flexible Head
No
Wrench Material
Steel
Min. Arc Swing
1.7 Degrees
Standards
ANSI B107.100-2010
Wrench Item
Ratcheting Combination Wrench
Item
Ratcheting Wrench
Offset
0 Degrees
Box End Style
Hex
Head Movement
Fixed
Tether Capable
Not Tether Capable
Wrench Product Grouping
Wrenches
Number of Geared Teeth
216
Ratcheting Configuration
Open and Box End
Single End/Double End
Double End
Wrench Shape
Straight
Reversing
No
Opening Type
Rounded
Non-Magnetic
No
Opening Angle (Deg.)
0 Degrees
Anti-Slip Design
No
Head Offset Angle
0 Degrees
Corrosion Resistant
Yes
Handle Color
Silver
Head Type
Standard
Ratcheting
Yes
Handle Type
One Piece
Nonsparking
No
Box End Type
6-Point Box End
Weight
0.282 lb
Tether Style
Not Tether Capable
Measurement Type
Metric

Description

When you are working with nuts and bolts, this SK Professional Tools 80007 Ratcheting Wrench is the tool to have on hand. The open-end allows you to slide it into position, while the box-end provides better leverage around nuts and bolts. The ratcheting wrench has an overall length of 8 3/8 in. and a head size of 14 mm. With a six point offset, this combination wrench can be used in tight spaces where other wrenches cannot reach. Made from alloy steel, the chrome finish ensures that your tools will last for years to come. This ratcheting combination wrench is perfect for any home or professional workshop setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.