Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 16mm

  • Mfr # 80009

  • Zoro # G9995815


product price: $37.99
/ea

Key Features

Finish
Chrome
Number of Points
6
Overall Length
9 3/8 in
SAE or Metric
Metric
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80009
Zoro #
G9995815
UPC #
025141033298
Country of Origin
United States

Dimensions

Overall Length
9 3/8 in
Size
16mm
Head Size
16 mm
Wrench Head Sizes
16mm
Head Thickness
7/16 in, 15/16 in
Wrench Length Style
Standard

Details

Finish
Chrome
Number of Points
6
SAE or Metric
Metric
Wrench Style
Combination
Material
Alloy Steel
Insulated
No
Reversing
No
Head Movement
Fixed
Wrench Item
Ratcheting Combination Wrench
Standards
ANSI B107.100-2010
Wrench Material
Steel
Item
Ratcheting Wrench
Ratcheting Configuration
Open and Box End
Box End Style
Hex
Min. Arc Swing
1.7 Degrees
Wrench Shape
Straight
Tether Capable
Not Tether Capable
Wrench Product Grouping
Wrenches
Number of Geared Teeth
216
Offset
0 Degrees
Flexible Head
No
Single End/Double End
Double End
Handle Type
One Piece
Box End Type
6-Point Box End
Opening Angle (Deg.)
0 Degrees
Opening Type
Rounded
Non-Magnetic
No
Tether Style
Not Tether Capable
Head Offset Angle
0 Degrees
Handle Color
Silver
Weight
0.386 lb
Nonsparking
No
Ratcheting
Yes
Anti-Slip Design
No
Corrosion Resistant
Yes
Measurement Type
Metric
Head Type
Standard

Description

If you are looking for a high-quality ratcheting wrench, the SK Professional Tools 80009 is the one to have. The ratcheting open and box end offers convenience in use, while the alloy steel construction ensures durability. The combination wrench has an overall length of 9 3/8 in., with a head size of 16 mm. The six-point wrench has an offset of 0 degrees, with an alloy steel construction that is chrome finished for protection against rust and corrosion. The open and box end are both ratcheting for ease of use. This SK Professional Tools Ratcheting Wrench will last through years of heavy duty work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.