Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 17mm

  • Mfr # 80011

  • Zoro # G9995806


product price: $41.19
/ea

Key Features

Finish
Chrome
Number of Points
6
Overall Length
10 in
SAE or Metric
Metric
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80011
Zoro #
G9995806
UPC #
025141033304
Country of Origin
United States

Dimensions

Overall Length
10 in
Size
17mm
Head Size
17 mm
Wrench Head Sizes
17mm
Head Thickness
7/16 in, 7/8 in
Wrench Length Style
Standard

Details

Finish
Chrome
Number of Points
6
SAE or Metric
Metric
Wrench Style
Combination
Material
Alloy Steel
Insulated
No
Box End Style
Hex
Wrench Item
Ratcheting Combination Wrench
Offset
0 Degrees
Single End/Double End
Double End
Flexible Head
No
Wrench Material
Steel
Wrench Product Grouping
Wrenches
Min. Arc Swing
1.7 Degrees
Head Movement
Fixed
Reversing
No
Wrench Shape
Straight
Item
Ratcheting Wrench
Tether Capable
Not Tether Capable
Number of Geared Teeth
216
Standards
ANSI B107.100-2010
Ratcheting Configuration
Open and Box End
Head Type
Standard
Box End Type
6-Point Box End
Head Offset Angle
0 Degrees
Opening Type
Rounded
Handle Type
One Piece
Non-Magnetic
No
Measurement Type
Metric
Opening Angle (Deg.)
0 Degrees
Handle Color
Silver
Anti-Slip Design
No
Ratcheting
Yes
Corrosion Resistant
Yes
Weight
0.454 lb
Nonsparking
No
Tether Style
Not Tether Capable

Description

This SK Professional Tools 17mm Ratcheting Wrench is the perfect solution for fastening and loosening nuts and bolts. It has a ratcheting configuration that allows you to adjust parts without having to reposition the wrench. The alloy steel construction of this wrench gives it maximum strength and durability. Featuring an offset of 0 degrees, this six-point combination wrench has a head size of 17 mm. Its one piece handle provides comfort while its chrome finish offers protection against rusting and corrosion. If you are looking for a reliable tool to help with your projects, then this SK Professional Tools 17mm Ratcheting Wrench is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.