Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 18mm

  • Mfr # 80012

  • Zoro # G9995797


product price: $47.69
/ea

Key Features

Finish
Chrome
Number of Points
6
Overall Length
10 1/2 in
SAE or Metric
Metric
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80012
Zoro #
G9995797
UPC #
025141033311
Country of Origin
United States

Dimensions

Overall Length
10 1/2 in
Size
18mm
Head Size
18 mm
Wrench Head Sizes
18mm
Wrench Length Style
Standard
Head Thickness
7/16 in, 15/16 in

Details

Finish
Chrome
Number of Points
6
SAE or Metric
Metric
Wrench Style
Combination
Material
Alloy Steel
Wrench Item
Ratcheting Combination Wrench
Min. Arc Swing
1.7 Degrees
Single End/Double End
Double End
Insulated
No
Tether Capable
Not Tether Capable
Flexible Head
No
Offset
0 Degrees
Standards
ANSI B107.100-2010
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Wrench Material
Steel
Ratcheting Configuration
Open and Box End
Reversing
No
Head Movement
Fixed
Box End Style
Hex
Item
Ratcheting Wrench
Number of Geared Teeth
216
Corrosion Resistant
Yes
Box End Type
6-Point Box End
Head Offset Angle
0 Degrees
Handle Color
Silver
Anti-Slip Design
No
Non-Magnetic
No
Nonsparking
No
Measurement Type
Metric
Opening Angle (Deg.)
0 Degrees
Head Type
Standard
Tether Style
Not Tether Capable
Handle Type
One Piece
Ratcheting
Yes
Opening Type
Rounded
Weight
0.492 lb

Description

The SK Professional Tools 80012 Ratcheting Wrench is a great tool for working with fasteners. It offers better torque and the open-end allows you to slide it into position from the side. With an offset of 0 degrees, this ratcheting combination wrench can be used in tight spaces. The 6-point head size is 18 mm in diameter, making it suitable for use on hex bolts, nuts and other fasteners. The alloy steel construction makes this wrench sturdy and durable enough to handle even heavy duty jobs. This SK Professional Tools Ratcheting Combination Wrench is just what you need when working with hex bolts or other types of fasteners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.