Zoro Homepage

Ratcheting Wrench, Head Size 19mm

  • Mfr # 80013

  • Zoro # G9995781


product price: $43.19
/ea

Key Features

Finish
Chrome
Number of Points
6
Overall Length
11 in
SAE or Metric
Metric
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80013
Zoro #
G9995781
UPC #
025141033328
Country of Origin
United States

Dimensions

Overall Length
11 in
Wrench Head Sizes
19mm
Head Size
19 mm
Size
19mm
Wrench Length Style
Standard
Head Thickness
7/16 in, 1 in

Details

Finish
Chrome
Number of Points
6
SAE or Metric
Metric
Wrench Style
Combination
Material
Alloy Steel
Flexible Head
No
Wrench Shape
Straight
Insulated
No
Head Movement
Fixed
Offset
0 Degrees
Box End Style
Hex
Single End/Double End
Double End
Item
Ratcheting Wrench
Standards
ANSI B107.100-2010
Reversing
No
Ratcheting Configuration
Open and Box End
Wrench Product Grouping
Wrenches
Number of Geared Teeth
216
Tether Capable
Not Tether Capable
Wrench Material
Steel
Min. Arc Swing
1.7 Degrees
Wrench Item
Ratcheting Combination Wrench
Non-Magnetic
No
Measurement Type
Metric
Opening Type
Rounded
Box End Type
6-Point Box End
Head Offset Angle
0 Degrees
Handle Type
One Piece
Corrosion Resistant
Yes
Head Type
Standard
Ratcheting
Yes
Opening Angle (Deg.)
0 Degrees
Weight
0.566 lb
Tether Style
Not Tether Capable
Nonsparking
No
Anti-Slip Design
No
Handle Color
Silver

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 19 mm, Overall Length 11 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 7/16 in, 1 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.