Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 3/4 in.

  • Mfr # 80044

  • Zoro # G9995912


product price: $49.19
/ea

Key Features

Finish
Chrome
Number of Points
6
Overall Length
11 in
SAE or Metric
SAE
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80044
Zoro #
G9995912
UPC #
025141033199
Country of Origin
United States

Dimensions

Overall Length
11 in
Wrench Head Sizes
3/4 in
Size
3/4"
Head Size
3/4 in
Wrench Length Style
Standard
Head Thickness
7/16 in, 1 in

Details

Finish
Chrome
Number of Points
6
SAE or Metric
SAE
Wrench Style
Combination
Material
Alloy Steel
Flexible Head
No
Standards
ANSI B107.100-2010
Tether Capable
Not Tether Capable
Offset
0 Degrees
Box End Style
Hex
Wrench Shape
Straight
Item
Ratcheting Wrench
Wrench Product Grouping
Wrenches
Insulated
No
Head Movement
Fixed
Wrench Material
Steel
Min. Arc Swing
1.7 Degrees
Number of Geared Teeth
216
Wrench Item
Ratcheting Combination Wrench
Single End/Double End
Double End
Reversing
No
Ratcheting Configuration
Open and Box End
Box End Type
6-Point Box End
Handle Color
Silver
Weight
0.566 lb
Non-Magnetic
No
Head Type
Standard
Corrosion Resistant
Yes
Ratcheting
Yes
Measurement Type
SAE
Tether Style
Not Tether Capable
Nonsparking
No
Handle Type
One Piece
Head Offset Angle
0 Degrees
Anti-Slip Design
No
Opening Angle (Deg.)
0 Degrees
Opening Type
Rounded

Description

If you need a high-quality ratcheting wrench, the SK 80044 is an excellent choice. It has a head size of 3/4 in. and can be used to loosen or tighten fasteners with precision. The alloy steel construction of this combination wrench ensures it will last for years to come. With six points and 0 degrees offset, this ratcheting wrench allows you to apply force in tight spaces where traditional wrenches cannot reach. Designed with an open and box end, the ratcheting combination wrench offers two ways to grip objects for increased control when turning them. If you are looking for a durable ratcheting wrench that will not let you down during your next project, then the SK Professional Tools 80044 is the tool for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.