Zoro Homepage

Ratcheting Wrench, Head Size 3/8 in.

  • Mfr # 80038

  • Zoro # G9995973


product price: $32.59
/ea

Key Features

Finish
Chrome
Number of Points
6
Overall Length
6 3/4 in
SAE or Metric
SAE
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80038
Zoro #
G9995973
UPC #
025141033120
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in
Wrench Head Sizes
3/8 in
Size
3/8"
Head Size
3/8 in
Wrench Length Style
Standard
Head Thickness
5/16 in, 1/2 in

Details

Finish
Chrome
Number of Points
6
SAE or Metric
SAE
Wrench Style
Combination
Material
Alloy Steel
Min. Arc Swing
1.7 Degrees
Single End/Double End
Double End
Insulated
No
Head Movement
Fixed
Item
Ratcheting Wrench
Flexible Head
No
Reversing
No
Wrench Shape
Straight
Ratcheting Configuration
Open and Box End
Wrench Product Grouping
Wrenches
Wrench Material
Steel
Standards
ANSI B107.100-2010
Box End Style
Hex
Offset
0 Degrees
Wrench Item
Ratcheting Combination Wrench
Number of Geared Teeth
216
Tether Capable
Not Tether Capable
Measurement Type
SAE
Opening Type
Rounded
Anti-Slip Design
No
Ratcheting
Yes
Weight
0.146 lb
Head Offset Angle
0 Degrees
Tether Style
Not Tether Capable
Nonsparking
No
Box End Type
6-Point Box End
Corrosion Resistant
Yes
Head Type
Standard
Opening Angle (Deg.)
0 Degrees
Non-Magnetic
No
Handle Type
One Piece
Handle Color
Silver

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 3/8 in, Overall Length 6 3/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 5/16 in, 1/2 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.