Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench, Head Size 7/16 in.

  • Mfr # 80039

  • Zoro # G9995964


product price: $37.69
/ea

Key Features

Finish
Chrome
Number of Points
6
Overall Length
7 1/8 in
SAE or Metric
SAE
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80039
Zoro #
G9995964
UPC #
025141033458
Country of Origin
United States

Dimensions

Overall Length
7 1/8 in
Wrench Head Sizes
7/16 in
Head Size
7/16 in
Size
7/16"
Head Thickness
5/16 in, 5/8 in
Wrench Length Style
Standard

Details

Finish
Chrome
Number of Points
6
SAE or Metric
SAE
Wrench Style
Combination
Material
Alloy Steel
Wrench Product Grouping
Wrenches
Number of Geared Teeth
216
Wrench Material
Steel
Wrench Shape
Straight
Reversing
No
Item
Ratcheting Wrench
Standards
ANSI B107.100-2010
Box End Style
Hex
Tether Capable
Not Tether Capable
Wrench Item
Ratcheting Combination Wrench
Ratcheting Configuration
Open and Box End
Offset
0 Degrees
Min. Arc Swing
1.7 Degrees
Insulated
No
Head Movement
Fixed
Single End/Double End
Double End
Flexible Head
No
Ratcheting
Yes
Head Type
Standard
Head Offset Angle
0 Degrees
Tether Style
Not Tether Capable
Nonsparking
No
Corrosion Resistant
Yes
Weight
0.168 lb
Opening Type
Rounded
Box End Type
6-Point Box End
Opening Angle (Deg.)
0 Degrees
Handle Type
One Piece
Non-Magnetic
No
Anti-Slip Design
No
Handle Color
Silver
Measurement Type
SAE

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 7/16 in, Overall Length 7 1/8 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 5/16 in, 5/8 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.