Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench Set, Combination, 12pcs

  • Mfr # 80019

  • Zoro # G9995772


product price: $415.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Chrome
Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Wrench Style
Standard, Combination
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80019
Zoro #
G9995772
UPC #
025141034974
Country of Origin
United States

Dimensions

Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Wrench Head Sizes
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Head Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Wrench Length Style
Standard
Range of Head Sizes
8 mm to 19 mm
Head Thickness
0.48 in to 0.99 in
Range of Lengths
6 3/4 in to 11 9/100 in

Details

Item
Combination Wrench Set
SAE or Metric
Metric
Finish
Chrome
Wrench Style
Standard, Combination
Number of Points
6
Number of Pieces
12
Flexible Head
No
Insulated
No
Measurement Type
Metric
Wrench Shape
Straight
Number of Geared Teeth
216
Standards
ANSI B107.100-2010
Wrench Item
Ratcheting Combination Wrench
Accessories
Plastic Tray
Includes
(12) Piece Wrench Set: (8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm)
Wrench Material
Steel
Offset
0 Degrees
Reversing
No
Head Movement
Fixed
Min. Arc Swing
1.7 Degrees
Wrench Product Grouping
Wrench Sets
Ratcheting
Yes
Nonsparking
No
Corrosion Resistant
Yes
Number of Tools
12
Non-Magnetic
No
Head Offset Angle
0 Degrees
Box End Type
6-Point Box End
Head Type
Standard
Opening Angle (Deg.)
15 Degrees
Tether Style
Not Tether Capable
Opening Type
Rounded
Container Type
Storage Rack
Container Color
Black
Material
Alloy Steel
Handle Type
I-Beam
Anti-Slip Design
No
Weight
4.86 lb

Description

The SK Professional Tools 80019 Ratcheting Wrench Set is the ideal choice for your next project. It contains a complete set of combination wrenches that are built to last. This wrench set has 6-point metric wrenches ranging from 8 mm to 19 mm in size. The ratcheting combination wrench comes with a storage rack, keeping your tools organized and ready for use. Each piece is made of chrome vanadium steel alloyed with molybdenum and has a mirror chrome finish. With SK Professional Tools' 80019 Ratcheting Wrench Set, you can count on having the right tool on hand when you need it most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.