Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench Set, Combination

  • Mfr # 80049

  • Zoro # G9995903


product price: $215.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Chrome
Size
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Wrench Style
Standard, Combination
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80049
Zoro #
G9995903
UPC #
025141034981
Country of Origin
United States

Dimensions

Size
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Wrench Head Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Range of Lengths
6 3/4 in to 11 9/100 in
Head Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Wrench Length Style
Standard
Range of Head Sizes
3/8 in to 3/4 in
Head Thickness
0.52 in to 1 in

Details

Item
Combination Wrench Set
SAE or Metric
SAE
Finish
Chrome
Wrench Style
Standard, Combination
Number of Points
6
Number of Pieces
7
Offset
0 Degrees
Min. Arc Swing
1.7 Degrees
Accessories
Plastic Tray
Flexible Head
No
Insulated
No
Wrench Item
Ratcheting Combination Wrench
Number of Geared Teeth
216
Wrench Shape
Straight
Standards
ANSI B107.100-2010
Measurement Type
SAE
Reversing
No
Head Movement
Fixed
Wrench Product Grouping
Wrench Sets
Includes
(7) Combination Wrenches: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Wrench Material
Steel
Ratcheting
Yes
Non-Magnetic
No
Container Color
Black
Number of Tools
7
Corrosion Resistant
Yes
Handle Type
I-Beam
Box End Type
6-Point Box End
Material
Alloy Steel
Head Type
Standard
Opening Type
Rounded
Container Type
Storage Rack
Tether Style
Not Tether Capable
Head Offset Angle
0 Degrees
Weight
3.23 lb
Opening Angle (Deg.)
15 Degrees
Anti-Slip Design
No
Nonsparking
No

Description

When you need to work on tough jobs, rely on the SK Professional Tools 80049 Ratcheting Wrench Set. This ratcheting wrench set is ideal for tackling different fasteners and provides an extra measure of safety. It comes with a storage rack that helps keep your tools organized. The 6-point straight wrench is made of chrome vanadium steel alloyed with molybdenum and features a standard, combination style design. You can choose from 7 wrenches in 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" and 3/4". The ratcheting feature allows you to complete your job quickly and efficiently. When it comes to working on tough jobs, rely on the SK Professional Tools 80049 Ratcheting Wrench Set for exceptional performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.