Zoro Homepage

Replacement Tip Retaining Ring Pliers

  • Mfr # 7750

  • Zoro # G708168443


product price: $170.77
/ea
Free Shipping & Returns

Key Features

Includes
2 Replacable Tip Retaining Ring Pliers, 8 pairs of tips. Packaged in a blow molded case.
Features
Intermediate size rings from 1/2" to 4". Tip sizes: .108" and .120" in 0, 15, 45, and 90 Degrees. 2 Pliers take the place of 16 Pliers. Black oxide finish and air cushion grips
Material
Steel
Finish
Black Oxide
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7750
Zoro #
G708168443
UPC #
025141077506
Country of Origin
United States

Details

Item
10 Piece Replacement Tip Retaining Ring Pliers
Includes
2 Replacable Tip Retaining Ring Pliers, 8 pairs of tips. Packaged in a blow molded case.
Features
Intermediate size rings from 1/2" to 4". Tip sizes: .108" and .120" in 0, 15, 45, and 90 Degrees. 2 Pliers take the place of 16 Pliers. Black oxide finish and air cushion grips
Material
Steel
Finish
Black Oxide
Color
Black

Description

Replacement Tip Retaining Ring Pliers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.