Zoro Homepage

Retaining Ring Plier, 0.047" Tip Dia.

  • Mfr # 7633

  • Zoro # G4213973


product price: $36.89
/ea

Key Features

Material
Carbon Steel
Plier Item
Convertible Retaining Ring Pliers
Number of Pieces
1
Handle Color
Green
Tip Dia.
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7633
Zoro #
G4213973
UPC #
025141076332
Country of Origin
United States

Dimensions

Overall Length
5 7/8 in
Tip Dia.
0.047 in
For Bore Dia.
3/8 in to 9/16 in
For Shaft Dia.
1/4 in to 43/64 in
Tip Diameter
0.047 in

Details

Features
Convertible for use on Internal and External Rings, 90 Degree Retaining Ring Pliers
Material
Carbon Steel
Plier Item
Convertible Retaining Ring Pliers
Number of Pieces
1
Handle Color
Green
Tip Type
Fixed
Handle Design
Cushion Grip
Spring Return
No
Item
Retaining Ring Plier
Tip Angle
90 Degrees
Plier Style
Convertible
Plier Material
Carbon Steel
For Ring Type
Convertible

Description

Retaining Ring Plier, For Ring Type Convertible, Overall Length 5 7/8 in, Tip Diameter 0.047 in, Tip Angle 90 Degrees , Handle Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.