Zoro Homepage

Retaining Ring Plier, 0.047" Tip Dia., Overall Length: 5-29/32"

  • Mfr # 7634

  • Zoro # G4197392


product price: $33.19
/ea

Key Features

Features
Convertible for use on Internal and External Rings, 0 Degree Retaining Ring Pliers
Material
Carbon Steel
Overall Length
5 29/32 in
Plier Item
Convertible Retaining Ring Pliers
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7634
Zoro #
G4197392
UPC #
025141076349
Country of Origin
United States

Dimensions

Overall Length
5 29/32 in
Tip Dia.
0.047 in
For Shaft Dia.
1/4 in to 43/64 in
For Bore Dia.
3/8 in to 9/16 in

Details

Features
Convertible for use on Internal and External Rings, 0 Degree Retaining Ring Pliers
Material
Carbon Steel
Plier Item
Convertible Retaining Ring Pliers
Number of Pieces
1
Tip Type
Fixed
Handle Design
Cushion Grip
Handle Color
Green
Plier Style
Convertible
Item
Retaining Ring Plier
Tip Angle
0 Degrees
Spring Return
No

Description

Retaining Ring Plier, Overall Length 5 29/32 in, Tip Angle 0 Degrees , Handle Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.