Zoro Homepage

Retaining Ring Plier, 0.090" Tip Dia.

  • Mfr # 7642

  • Zoro # G4187285


product price: $56.69
/ea

Key Features

Material
Carbon Steel
Plier Item
Convertible Retaining Ring Pliers
Number of Pieces
1
For Bore Dia.
1-13/16 in to 3 in
Tip Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7642
Zoro #
G4187285
UPC #
025141076424
Country of Origin
United States

Dimensions

Overall Length
9 3/8 in
For Bore Dia.
1-13/16 in to 3 in
Tip Dia.
0.09 in
For Shaft Dia.
1-1/2 in to 3-1/2 in
Tip Diameter
0.09 in

Details

Features
Convertible for use on Internal and External Rings, 0 Degree Retaining Ring Pliers
Material
Carbon Steel
Plier Item
Convertible Retaining Ring Pliers
Number of Pieces
1
Tip Angle
0 Degrees
Handle Color
Green
Item
Retaining Ring Plier
Plier Style
Convertible
Spring Return
No
Tip Type
Fixed
Handle Design
Cushion Grip
For Ring Type
Convertible
Plier Material
Carbon Steel

Description

Retaining Ring Plier, For Ring Type Convertible, Overall Length 9 3/8 in, Tip Diameter 0.09 in, Tip Angle 0 Degrees , Handle Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.