Zoro Homepage

Retaining Ring Plier, 0.120" Tip Dia., Material: Carbon Steel

  • Mfr # 7617

  • Zoro # G3996011


product price: $116.00
/ea
Free Shipping & Returns

Key Features

Features
Ratchet Lock
Material
Carbon Steel
Overall Length
15 1/2 in
Plier Item
Internal Retaining Ring Pliers
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7617
Zoro #
G3996011
UPC #
025141076172
Country of Origin
United States

Dimensions

Overall Length
15 1/2 in
Tip Dia.
0.120 in
For Bore Dia.
0 in to 6 in

Details

Features
Ratchet Lock
Material
Carbon Steel
Plier Item
Internal Retaining Ring Pliers
Number of Pieces
1
Handle Design
Plain
Plier Style
Internal
Item
Retaining Ring Plier
Tip Type
Fixed
Spring Return
Yes
Tip Angle
0 Degrees
Handle Color
Black

Description

Retaining Ring Plier, Overall Length 15 1/2 in, Tip Angle 0 Degrees , Features Ratchet Lock, Handle Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.