Zoro Homepage

Screwdriver 1/4 in Round with Hex Bolster

  • Mfr # 79209

  • Zoro # G4096312


product price: $22.99
/ea

Key Features

Tip Size
1/4 in
Tip Style
Keystone Slotted
Shank Length
8 in
Finish
Chrome with Blasted Tip
Handle Material
Multicomponent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79209
Zoro #
G4096312
UPC #
025141000160
Country of Origin
United States

Dimensions

Tip Size
1/4 in
Shank Length
8 in
Overall Length
12 3/8 in

Details

Item
Screwdriver
Tip Style
Keystone Slotted
Finish
Chrome with Blasted Tip
Handle Material
Multicomponent
Handle Design
Ergonomic
ESD Safe
No
Tether Capable
Tether Capable
Shank Material
Steel
Features
Tip ID on Handle
Shank Shape
Round with Hex Bolster
Insulated
No
Nonsparking
No
Screwdriver Tip Style
Keystone Slotted
Tip Style Group
Slotted
Screwdriver and Nut Driver Grouping
Screwdrivers
Material
Heavy Duty Chrome-Vanadium Steel
Tether Style
Tether Capable

Description

Screwdriver, Tip Size 1/4 in, Keystone Slotted, Overall Length 12 3/8 in, ESD Safe No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.