Zoro Homepage

Screwdriver 1/4 in Round with Hex Bolster

  • Mfr # 85204

  • Zoro # G3946162


product price: $17.82
/ea

Key Features

Tip Size
1/4 in
Tip Style
Keystone Slotted
Shank Length
6 in
Finish
Chrome with Blasted Tip
Handle Material
Butyrate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85204
Zoro #
G3946162
UPC #
025141000214
Country of Origin
China

Dimensions

Tip Size
1/4 in
Shank Length
6 in
Overall Length
10 11/16 in

Details

Item
Screwdriver
Tip Style
Keystone Slotted
Finish
Chrome with Blasted Tip
Handle Material
Butyrate
Handle Design
Ergonomic
Tether Capable
Tether Capable
Shank Shape
Round with Hex Bolster
Tip Style Group
Slotted
Shank Material
Steel
ESD Safe
No
Nonsparking
No
Features
Vapor Blasted Tip
Insulated
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Screwdriver Tip Style
Keystone Slotted
Material
Heavy Duty Chrome-Vanadium Steel
Tether Style
Tether Capable

Description

Screwdriver, Tip Size 1/4 in, Keystone Slotted, Overall Length 10 11/16 in, ESD Safe No, Insulated No

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.