Screwdriver #2 Round
Mfr # 82007
Zoro # G4297937
product price: $16.29
/eaKey Features
Tip Size
#2
Tip Style
Phillips
Shank Length
4 in
Finish
Chrome with Blasted Tip
Handle Material
Butyrate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82007
Zoro #
G4297937
UPC #
025141017977
Country of Origin
China
Dimensions
Tip Size
#2
Shank Length
4 in
Overall Length
8 15/16 in
Details
Item
Screwdriver
Tip Style
Phillips
Finish
Chrome with Blasted Tip
Handle Material
Butyrate
Handle Design
Ergonomic
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Material
Steel
Tip Style Group
Phillips
Features
Vapor Blasted Tip
Tether Capable
Tether Capable
Screwdriver Tip Style
Phillips
Insulated
No
Nonsparking
No
ESD Safe
No
Shank Shape
Round
Material
Heavy Duty Chrome-Vanadium Steel
Tether Style
Tether Capable
Description
Screwdriver, Tip Size #2, Phillips, Overall Length 8 15/16 in, ESD Safe No, Insulated No
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.