Screwdriver #2 Round
Mfr # 82018s
Zoro # G4458596
product price: $32.62
/eaKey Features
Tip Size
#2
Tip Style
Phillips
Shank Length
20 in
Finish
Chrome with Blasted Tip
Handle Material
Butyrate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82018s
Zoro #
G4458596
UPC #
025141820188
Country of Origin
United States
Dimensions
Tip Size
#2
Shank Length
20 in
Overall Length
25 in
Details
Item
Screwdriver
Tip Style
Phillips
Finish
Chrome with Blasted Tip
Handle Material
Butyrate
Handle Design
Ergonomic
Nonsparking
No
ESD Safe
No
Features
Vapor Blasted Tip
Insulated
No
Tip Style Group
Phillips
Shank Material
Steel
Screwdriver Tip Style
Phillips
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Shank Shape
Round
Material
Alloy Steel
Tether Style
Tether Capable
Description
Screwdriver, Tip Size #2, Phillips, Overall Length 25 in, ESD Safe No, Insulated No
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.