Screwdriver #2 Round with Hex Bolster
Mfr # 79208
Zoro # G5177505
product price: $34.56
/eaKey Features
Tip Size
#2
Tip Style
Phillips
Shank Length
20 in
Finish
Chrome
Handle Material
Multicomponent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79208
Zoro #
G5177505
UPC #
025141000153
Country of Origin
United States
Dimensions
Tip Size
#2
Shank Length
20 in
Overall Length
24 1/2 in
Details
Item
Screwdriver
Tip Style
Phillips
Finish
Chrome
Handle Material
Multicomponent
Handle Design
Ergonomic
Screwdriver Tip Style
Phillips
Nonsparking
No
ESD Safe
No
Insulated
No
Shank Shape
Round with Hex Bolster
Features
Tip ID on Handle
Shank Material
Steel
Tether Capable
Tether Capable
Screwdriver and Nut Driver Grouping
Screwdrivers
Tip Style Group
Phillips
Material
Chrome-Vanadium Steel
Tether Style
Tether Capable
Description
Screwdriver, Tip Size #2, Phillips, Overall Length 24 1/2 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.