Screwdriver 3/8 in Round with Hex Bolster
Mfr # 81005
Zoro # G4458614
product price: $30.89
/eaKey Features
Tip Size
3/8 in
Tip Style
Keystone Slotted
Shank Length
12 in
Finish
Chrome with Blasted Tip
Handle Material
Butyrate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81005
Zoro #
G4458614
UPC #
025141017724
Country of Origin
China
Dimensions
Tip Size
3/8 in
Shank Length
12 in
Overall Length
17 in
Details
Item
Screwdriver
Tip Style
Keystone Slotted
Finish
Chrome with Blasted Tip
Handle Material
Butyrate
Handle Design
Ergonomic
Features
Vapor Blasted Tip
Screwdriver and Nut Driver Grouping
Screwdrivers
Screwdriver Tip Style
Keystone Slotted
Shank Shape
Round with Hex Bolster
Tip Style Group
Slotted
Tether Capable
Tether Capable
Nonsparking
No
Shank Material
Steel
Insulated
No
ESD Safe
No
Material
Alloy Steel
Tether Style
Tether Capable
Description
Screwdriver, Tip Size 3/8 in, Keystone Slotted, Overall Length 17 in, ESD Safe No, Insulated No
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.